https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
DRIVES
DRIVES
C2080HNS C/L CP
DRIVES DRIVES
Description
C2080HNS C/L CP CONNECTING LINK ; USA ROLLER CHAIN
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 316 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 5/32" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
DRV-C2080H-1 CT CO LINK NS
BDI #
300801
Details
47.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080HNS-C-L-CP/p/300801
Your Price
$ 47.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.137
EAN
0642051704874
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
316 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.137
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 316 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 5/32" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

