https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-A1-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0OHxpbWFnZS9qcGVnfGFHUXhMMmc1WWk4eE1EYzNNRFF4TlRJMU5UVTRNaTlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDlCTVY5YVExOHpNREI0TXpBd0xtcHdad3w4MDZhNjFkZWIxMjlmNTA5NTc5Y2I5YzVlOGMyMzU2OTIzMjI1ODM1ODkxM2FjZTMyYmMzN2YwN2U2NTIxOWU2
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-A1-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0OHxpbWFnZS9qcGVnfGFHUXhMMmc1WWk4eE1EYzNNRFF4TlRJMU5UVTRNaTlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDlCTVY5YVExOHpNREI0TXpBd0xtcHdad3w4MDZhNjFkZWIxMjlmNTA5NTc5Y2I5YzVlOGMyMzU2OTIzMjI1ODM1ODkxM2FjZTMyYmMzN2YwN2U2NTIxOWU2
TSUBAKI
TSUBAKI
C2082HNEP A-1 R/L
TSUBAKI TSUBAKI
Description
C2082HNEP A-1 R/L ROLLER LINK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2082HNEPA1RL
BDI #
22375031
Details
66.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2082HNEP-A-1-R-L/p/22375031
Your Price
$ 66.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.073
EAN
0097039393371
Product Group - BDI
M02122
Chain Size
C2082
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Large Roller
Other Features
With A1 Attachment | Neptune Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2082HNTA1RL
Weight / LBS
0.161
Long Description
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

