https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx
TSUBAKI
TSUBAKI
C2120H COT 10FT
TSUBAKI TSUBAKI
Description
C2120H COT ROLLER CHAIN ; 10'/BOX
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Part #
C2120HCB
BDI #
903737
Details
123.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2120H-COT-10FT/p/903737
Your Price
$ 123.18 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.63
EAN
0097039181619
Product Group - BDI
M02290
Chain Size
C2120
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
1.37 Inch | 34.798 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Pin Diameter
0.427 Inch | 10.846 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh