https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
TSUBAKI
TSUBAKI
C2122H-1-RL
TSUBAKI TSUBAKI
Description
C2122H-1-RL ROLLER LINK
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.354" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2122HRL
BDI #
903746
Details
43.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2122H-1-RL/p/903746
Your Price
$ 43.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.86
EAN
0097039181985
Product Group - BDI
M02122
Chain Size
C2122
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2122HRL
Weight / LBS
1.89
Long Description
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.354" Plate Height; Straight; 0.437" Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.354 Inch | 34.392 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

