https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C2160H RIV 10FT ELITE
20646721 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

C2160H RIV 10FT ELITE

Description

C2160H RIV 10FT ELITE ; RIVETED ROLLER CHAIN

Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter

Part #

C2160H RIV 10FT ELITE

BDI #
20646721

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
6.03
EAN
0847648016587
Product Group - BDI
M02290
Chain Size
C2160
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.iwis.com
Weight / LBS
6.028
Long Description
Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
Plate Height
1.882 Inch | 47.803 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh