

MORSE INDUSTRIAL
MORSE INDUSTRIAL
CA550 C/L C/P S/F
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
CA550 C/L C/P S/F CONNECTING LINK ; 25 AND AG CHAIN ACCESS
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
2455855
BDI #
318975
Details
61.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA550-C-L-C-P-S-F/p/318975
Your Price
$ 61.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.259
EAN
0662460415451
Product Group - BDI
M02122
Chain Size
CA550
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.068
Long Description
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Plate Thickness
0.106 Inch | 2.692 Millimeter
Plate Height
0.795 Inch | 20.193 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Roller Diameter
0.664 Inch | 16.866 Millimeter
Roller Width
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh