https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
DRIVES
DRIVES
CA550 C/L SC
DRIVES DRIVES
Description
CA550 C/L SC CONNECTING LINK ; AG ROLLER CHAIN - FINISHED
Chain Link; CA550 Chain Size; Spring Clip; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
C550-1 SC CO LINK
BDI #
300381
Details
10.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA550-C-L-SC/p/300381
Your Price
$ 10.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.075
EAN
0642051349877
Product Group - BDI
M02122
Chain Size
CA550
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.074
Long Description
Chain Link; CA550 Chain Size; Spring Clip; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter
Plate Thickness
0.105 Inch | 2.667 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

