

DRIVES
DRIVES
CA550 RIV 10FT
DRIVES DRIVES
Description
CA550 RIV 10FT ROLLER CHAIN ; BOXED 10FT/BOX
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
C550-10FTNCB
BDI #
299797
Details
32.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA550-RIV-10FT/p/299797
Your Price
$ 32.42 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.63
EAN
0642051001164
Product Group - BDI
M02290
Chain Size
CA550
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.604
Long Description
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Thickness
0.105 Inch | 2.667 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh