Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CA555 R/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-AGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODR8aW1hZ2UvanBlZ3xhR0k1TDJnMU1pODVNekUxTURFMU1qWXlNak00TG1wd1p3fDYxZjY4MWI2ZGI0NzMwZmY1ZDgzZmEzMDcxODdiOTI0ODViMzMzMzM1NmMwOGFjYTM0ZTc0ZjJjMTc0MTBiMjE
20854604 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

CA555 R/L

Description

CA555 R/L ; CHAIN ROLLER LINK

Chain Link; CA555 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter

Part #

CA555 R/L

BDI #
20854604

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0716647454389
Product Group - BDI
M02122
Chain Size
CA555
Basic Construction
Riveted
Component
Roller Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.16
Long Description
Chain Link; CA555 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Plate Height
0.795 Inch | 20.193 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.657 Inch | 16.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh