https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
ALLIED LOCKE
ALLIED LOCKE
CA557 A4 C/L
ALLIED LOCKE ALLIED LOCKE
Description
CA557 A4 C/L
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.122" Plate Thickness; 0.909" Plate Height; Straight; 0.315" Pin Diameter
Part #
CA557 A4 C/L
BDI #
21501432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA557-A4-C-L/p/21501432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
CA557
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With A4 Attachment | Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.alliedlocke.com
Long Description
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.122" Plate Thickness; 0.909" Plate Height; Straight; 0.315" Pin Diameter
Roller Diameter
0.7 Inch | 17.78 Millimeter
Roller Width
0.797 Inch | 20.24 Millimeter
Plate Height
0.909 Inch | 23.089 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Pin Diameter
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

