

DRIVES
DRIVES
CA620 C/L CP
DRIVES DRIVES
Description
CA620 C/L CP CONNECTING LINK ; AG ROLLER CHAIN - FINISHED
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
C620-1 CT CO LINK
BDI #
300365
Details
10.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA620-C-L-CP/p/300365
Your Price
$ 10.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.087
EAN
0642051340775
Product Group - BDI
M02122
Chain Size
CA620
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.086
Long Description
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Roller Diameter
0.696 Inch | 17.678 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Roller Width
0.987 Inch | 25.07 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh