https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjV8aW1hZ2UvanBlZ3xhREl3TDJnek5TOHhNRE0wT0RjMk9Ua3pOVE01TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8YmE3Y2Y2YzhhYzRhMDY3OTNjNDM3NDAxMTcwOGE3NjQ3NmMwNzM3YWJlZWM4Yzk4OWRjZjljNWZiYmU5NjZlYQ
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjV8aW1hZ2UvanBlZ3xhREl3TDJnek5TOHhNRE0wT0RjMk9Ua3pOVE01TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8YmE3Y2Y2YzhhYzRhMDY3OTNjNDM3NDAxMTcwOGE3NjQ3NmMwNzM3YWJlZWM4Yzk4OWRjZjljNWZiYmU5NjZlYQ
TSUBAKI
TSUBAKI
CC5 C/L
TSUBAKI TSUBAKI
Description
CC5 C/L CONNECTING LINK
Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
CC5 C/L
BDI #
21574735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CC5-C-L/p/21574735
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
CC5
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
High Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.31 Inch | 33.274 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Plate Height
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.69 Inch | 17.526 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

