https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-K2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNTR8aW1hZ2UvanBlZ3xhR1JqTDJneU9DOHhNRFF4T0RZek1UWTNNVGd6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlMTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8NjI1NmQ3ZDEyYzEwMzMzNGJiYTdkMDQ1NTM0ZjY1MmExNTUyZTgxZGFlZDVkMzgwYTllZTgxNGY1ZmVjNTI5MQ
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-K2-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNTR8aW1hZ2UvanBlZ3xhR1JqTDJneU9DOHhNRFF4T0RZek1UWTNNVGd6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlMTWw5VFZGSmZNekF3ZURNd01DNXFjR2N8NjI1NmQ3ZDEyYzEwMzMzNGJiYTdkMDQ1NTM0ZjY1MmExNTUyZTgxZGFlZDVkMzgwYTllZTgxNGY1ZmVjNTI5MQ
TSUBAKI
TSUBAKI
CC5/K2 LINER/EV PT
TSUBAKI TSUBAKI
Description
CC5/K2 LINER/EV PT ROLLER CONVEYOR CHAIN
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
CC5/K2 LINER/EV PT
BDI #
22744049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CC5-K2-LINER-EV-PT/p/22744049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
CC5
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K2 Attachment | Attachment Spacing at Every 1 Link | High Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Plate Height
2.5 Inch | 63.5 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.69 Inch | 17.526 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Roller Width
1.31 Inch | 33.274 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

