CC5-OL https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzB8aW1hZ2UvanBlZ3xhR1JrTDJobE9TOHhNRE0wT0RjM05EWTFNems0TWk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8ZmY5NDIyZmIxMjQ3MDA2MTEwOWI1MWQ3ZjdiZGZkNjI0ODczNWIwMzViNTliN2ZjYTlhZjEyYTdlOGUwNzlkMw
20886158 Roller Chains 

TSUBAKI TSUBAKI

CC5-OL

Description

CC5-OL OFFSET LINK

Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter

Part #

CC5OL

BDI #
20886158

Details

177.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 177.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.268
EAN
0097039002303
Product Group - BDI
M02122
Chain Size
CC5
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
High Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Roller Width
1.31 Inch | 33.274 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.69 Inch | 17.526 Millimeter
Plate Height
2.5 Inch | 63.5 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh