SYSTEM PLAST
SYSTEM PLAST
CL-40-SB
SYSTEM PLAST SYSTEM PLAST
Description
CL-40-SB CHAIN CONNECTING LINK ; NON-RETURNABLE SP BASE
Connecting Link; 40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material; Side Bow
Part #
CL-40-SB
BDI #
25201796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CL-40-SB/p/25201796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0726166149086
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Keyword String
Connecting
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Connecting Link
Product Specification
40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material; Side Bow
Long Description
Connecting Link; 40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material; Side Bow