https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
DRIVES
DRIVES
D3939-B44 C/L CP
DRIVES DRIVES
Description
D3939-B44 C/L CP CONNECTING LINK ; 9/32" HOLES
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Part #
3939-1 CTCOL B4044
BDI #
300633
Details
31.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D3939-B44-C-L-CP/p/300633
Your Price
$ 31.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.46
EAN
0642051464938
Product Group - BDI
M02122
Chain Size
3939
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Long Description
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Roller Width
1.06 Inch | 26.924 Millimeter
Plate Thickness
0.155 Inch | 3.937 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.432 Inch | 10.973 Millimeter
Chain Pitch
8 Inch | 203.2 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

