https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
DRIVES
DRIVES
D4160H
DRIVES DRIVES
Description
D4160H ROLLER CHAIN ; NON RETURNABLE 10FT/BOX
Roller Chain; 4160 Chain Size; Riveted; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
Part #
D4160H
BDI #
22450330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D4160H/p/22450330
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.78
EAN
0642051215844
Product Group - BDI
M02290
Chain Size
4160
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; 4160 Chain Size; Riveted; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
Roller Diameter
1.12 Inch | 28.448 Millimeter
Plate Height
1.88 Inch | 47.752 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Width
1.27 Inch | 32.258 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

