https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
DRIVES
DRIVES
D662 RIV UNPAINTED 10FT
DRIVES DRIVES
Description
D662 RIV UNPAINTED 10FT ROLLER CHAIN ; COIL UNPAINTED 10FT/BOX
Roller Chain; 662 Chain Size; Riveted; 1.664" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 0.72" Plate Height; Straight; 9/32" Pin Diameter
Part #
D662-10FTNUB
BDI #
299745
Details
20.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D662-RIV-UNPAINTED-10FT/p/299745
Your Price
$ 20.22 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
0.474
EAN
0642051021551
Product Group - BDI
M02310
Chain Size
662
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Unpainted
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D662 010 FT COIL UNPAINTED
Manufacturer Internal Number
2155
Weight / LBS
1.05
Long Description
Roller Chain; 662 Chain Size; Riveted; 1.664" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 0.72" Plate Height; Straight; 9/32" Pin Diameter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1.664 Inch | 42.266 Millimeter
Plate Height
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

