https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
DRIVES
DRIVES
D667H RIV 10FT
DRIVES DRIVES
Description
D667H RIV 10FT ROLLER CHAIN ; COIL 10FT/BOX
Roller Chain; 667H Chain Size; Riveted; 2-5/16" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 7/8" Plate Height; Straight; 0.312" Pin Diameter
Part #
D667H P-10FTNUB
BDI #
300129
Details
20.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667H-RIV-10FT/p/300129
Your Price
$ 20.71 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
0.53
EAN
0642051002529
Product Group - BDI
M02310
Chain Size
667H
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667H 010 FT COIL
Manufacturer Internal Number
252
Weight / LBS
1.17
Long Description
Roller Chain; 667H Chain Size; Riveted; 2-5/16" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 7/8" Plate Height; Straight; 0.312" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.875 Inch | 22.225 Millimeter
Chain Pitch
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

