Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D667H RIV UNPAINTED 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
300528 Roller Chains 

DRIVES DRIVES

D667H RIV UNPAINTED 10FT

Description

D667H RIV UNPAINTED 10FT ROLLER CHAIN ; COIL UNPAINTED 10FT/BOX

Roller Chain; 667H Chain Size; Riveted; 2-5/16" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 7/8" Plate Height; Straight; 0.312" Pin Diameter

Part #

D667H-10FTNUB

BDI #
300528

Details

19.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.71 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
0.53
EAN
0642051043973
Product Group - BDI
M02310
Chain Size
667H
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Unpainted
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667H 010 FT COIL UNPAINTED
Manufacturer Internal Number
4397
Weight / LBS
1.17
Long Description
Roller Chain; 667H Chain Size; Riveted; 2-5/16" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 7/8" Plate Height; Straight; 0.312" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
2.313 Inch | 58.75 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh