https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxM3xpbWFnZS9qcGVnfGFHUTJMMmc1WXk4eE1EVTROekE1T1RnNE9UWTVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3xkZTRkODk5ZWRjMTRkZWY3MGI0NmFiMDY3OGYwZWU3YTFjYjQ1YmZlZGI2Yzc4OGZlMzdmNTlkZDU5ZDJjNjdi
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxM3xpbWFnZS9qcGVnfGFHUTJMMmc1WXk4eE1EVTROekE1T1RnNE9UWTVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3xkZTRkODk5ZWRjMTRkZWY3MGI0NmFiMDY3OGYwZWU3YTFjYjQ1YmZlZGI2Yzc4OGZlMzdmNTlkZDU5ZDJjNjdi
DRIVES
DRIVES
D667KC COT 10FT
DRIVES DRIVES
Description
D667KC COT 10FT ROLLER CHAIN ; COIL COTTERED 10FT/BOX
Roller Chain; 667KC Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Part #
D667KC P-10FTNUB
BDI #
299767
Details
79.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667KC-COT-10FT/p/299767
Your Price
$ 79.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
1.22
EAN
0642051106456
Product Group - BDI
M02310
Chain Size
667KC
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Compression Formed Barrel on Each Pintle Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667KC 010 FT COIL COTTERED
Manufacturer Internal Number
10645
Weight / LBS
2.56
Long Description
Roller Chain; 667KC Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Plate Height
1.062 Inch | 26.975 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

