https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhR0k0TDJnek1TOHhNRGN4TVRJMk9Ua3dNRE14T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVRTVVVEY4ek1EQjRNekF3TG1wd1p3fDJkYTY5ZTUwODc4YmE4ODU0NGI0M2MxOTBhOTlkZTEzYTY2OWY4NmYyYzJjNzgxYzBmOWNlMDgzMTYzNzA2ZGQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhR0k0TDJnek1TOHhNRGN4TVRJMk9Ua3dNRE14T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVRTVVVEY4ek1EQjRNekF3TG1wd1p3fDJkYTY5ZTUwODc4YmE4ODU0NGI0M2MxOTBhOTlkZTEzYTY2OWY4NmYyYzJjNzgxYzBmOWNlMDgzMTYzNzA2ZGQ
DRIVES
DRIVES
D667KC TD C/L TDPIN-SHLD-2CP
DRIVES DRIVES
Description
D667KC TD C/L TDPIN-SHLD-2CP CONN LINK ; 667KC 2-1/4" PITCH
Chain Link; 667KC Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Part #
D667KC-1 TD CO LINK
BDI #
300362
Details
25.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667KC-TD-C-L-TDPIN-SHLD-2CP/p/300362
Your Price
$ 25.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.287
EAN
0642051340270
Product Group - BDI
M02122
Chain Size
667KC
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Specialty Chain | Compression Formed Barrel on Each Pintle Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667KC TD CO LINK W/ 1 TD PIN-1 SHLD PIN-2 KEYS
Manufacturer Internal Number
34027
Long Description
Chain Link; 667KC Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Plate Height
1.062 Inch | 26.975 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

