https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHRmxMMmcwTUM4eE1EYzJPRFl4TmpRMU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3w2MmJhOTM1NmI1ZjA5OGQ3MmFmMTQwOTcxODQ2OTA5YWM1NjRkN2U4NTQ4YTg1NjljZDhkYTIxNjQ0Y2M3ZmFh
DRIVES
DRIVES
D667X RIV UNPAINTED 10FT
DRIVES DRIVES
Description
D667X RIV UNPAINTED 10FT ROLLER CHAIN ; 2-1/4" PITCH 10FT/BOX
Roller Chain; 667X Chain Size; Riveted; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Part #
D667X-10FTNUB
BDI #
300139
Details
28.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667X-RIV-UNPAINTED-10FT/p/300139
Your Price
$ 28.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
0.83
EAN
0642051002611
Product Group - BDI
M02310
Chain Size
667X
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Unpainted
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667X 010 FT COIL UNPAINTED
Manufacturer Internal Number
261
Weight / LBS
1.86
Long Description
Roller Chain; 667X Chain Size; Riveted; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Plate Height
0.937 Inch | 23.8 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.17 Inch | 4.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

