https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhR0k0TDJnek1TOHhNRGN4TVRJMk9Ua3dNRE14T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVRTVVVEY4ek1EQjRNekF3TG1wd1p3fDJkYTY5ZTUwODc4YmE4ODU0NGI0M2MxOTBhOTlkZTEzYTY2OWY4NmYyYzJjNzgxYzBmOWNlMDgzMTYzNzA2ZGQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhR0k0TDJnek1TOHhNRGN4TVRJMk9Ua3dNRE14T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVRTVVVEY4ek1EQjRNekF3TG1wd1p3fDJkYTY5ZTUwODc4YmE4ODU0NGI0M2MxOTBhOTlkZTEzYTY2OWY4NmYyYzJjNzgxYzBmOWNlMDgzMTYzNzA2ZGQ
DRIVES
DRIVES
D667X TD C/L TD PIN-SHLD-2CP
DRIVES DRIVES
Description
D667X TD C/L TD PIN-SHLD-2CP CONN LINK ; 667X CHAIN 2-1/4" PITCH
Chain Link; 667X Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Part #
D667X-1 TD CO LINK
BDI #
300178
Details
18.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D667X-TD-C-L-TD-PIN-SHLD-2CP/p/300178
Your Price
$ 18.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.217
EAN
0642051002949
Product Group - BDI
M02122
Chain Size
667X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Specialty Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D667X TD CO LINK W/ 1 TD PIN-1 SHLD PIN-2 KEYS
Manufacturer Internal Number
294
Long Description
Chain Link; 667X Chain Size; Cottered; 2-1/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.17" Plate Thickness; 0.937" Plate Height; Straight; 0.437" Pin Diameter
Plate Height
0.937 Inch | 23.8 Millimeter
Plate Thickness
0.17 Inch | 4.318 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

