https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxM3xpbWFnZS9qcGVnfGFHUTJMMmc1WXk4eE1EVTROekE1T1RnNE9UWTVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3xkZTRkODk5ZWRjMTRkZWY3MGI0NmFiMDY3OGYwZWU3YTFjYjQ1YmZlZGI2Yzc4OGZlMzdmNTlkZDU5ZDJjNjdi
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-PNTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxM3xpbWFnZS9qcGVnfGFHUTJMMmc1WXk4eE1EVTROekE1T1RnNE9UWTVOQzlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmVUU1VVRGOHpNREI0TXpBd0xtcHdad3xkZTRkODk5ZWRjMTRkZWY3MGI0NmFiMDY3OGYwZWU3YTFjYjQ1YmZlZGI2Yzc4OGZlMzdmNTlkZDU5ZDJjNjdi
DRIVES
DRIVES
D88K COT UNPAINTED 10FT
DRIVES DRIVES
Description
D88K COT UNPAINTED 10FT PINTLE CHAIN ; 10FT/BOX
Roller Chain; 88K Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Part #
D88K-10FTNNN
BDI #
300150
Details
78.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D88K-COT-UNPAINTED-10FT/p/300150
Your Price
$ 78.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151616
Weight / Kilogram
1.071
EAN
0642051270577
Product Group - BDI
M02310
Chain Size
88K
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Pintle
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Specialty Chain | Unpainted
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Pintle
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
D88K 010 FT COIL COTTERED UNPAINTED
Manufacturer Internal Number
27057
Weight / LBS
2.3
Long Description
Roller Chain; 88K Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Plate Thickness; 1.062" Plate Height; Straight; 0.437" Pin Diameter
Plate Height
1.062 Inch | 26.975 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

