https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTl8aW1hZ2UvanBlZ3xhRE5sTDJnek1TOHhNRFV3TnpRNU9EQXlPVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfGQyNTFiYTBmYjhlZWQ4OGJjMTUxYmNjODkxYzFmY2I4ZTMxNWU1ZGUyMTY0MzNjNWUyZDVhMjY3ZTI1OWZiMWY
DIAMOND CHAIN
DIAMOND CHAIN
DMD-40-3 SO CO LINK ; D5335
DIAMOND CHAIN DIAMOND CHAIN
Description
40-3 SO CO LINK ; D5335 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
C-446603CL-08-P
BDI #
21485999
Details
9.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-40-3-SO-CO-LINK-;-D5335/p/21485999
Your Price
$ 9.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.02
EAN
0716647121724
Product Group - BDI
M02122
Chain Size
40-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.045
Long Description
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Roller Width
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh