https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFERXpMMmc0TXk4eE1ESXlPREl6T1RFek9EZzBOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTFKV1h6TXdNSGd6TURBdWFuQm58Zjk3MTQwZWJkZTg1MjUzNTU0YzJlZTY0OTgzMmJiZmZiN2I5ZTY4YzdiNDFiOWM0NWJkYTQ3ZDM2Njg2ZGRmYw
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFERXpMMmc0TXk4eE1ESXlPREl6T1RFek9EZzBOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTFKV1h6TXdNSGd6TURBdWFuQm58Zjk3MTQwZWJkZTg1MjUzNTU0YzJlZTY0OTgzMmJiZmZiN2I5ZTY4YzdiNDFiOWM0NWJkYTQ3ZDM2Njg2ZGRmYw
DIAMOND CHAIN
DIAMOND CHAIN
DMD-40LG-1R-10FT ; D0379
DIAMOND CHAIN DIAMOND CHAIN
Description
40LG-1R-10FT ; D0379 ; ROLLER CHAIN
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 0.136" Pin Diameter
Part #
XLG-1466-010
BDI #
20856550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-40LG-1R-10FT-;-D0379/p/20856550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151603
EAN
0716647260324
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Curved
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Additional Clearance
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.39
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 0.136" Pin Diameter
Pin Diameter
0.136 Inch | 3.454 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

