https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
DIAMOND CHAIN
DIAMOND CHAIN
DMD-435N-1 CT CO LINK ; D5610
DIAMOND CHAIN DIAMOND CHAIN
Description
435N-1 CT CO LINK ; D5610 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 435X3/8 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Part #
C-3535CL-00
BDI #
20855128
Details
8.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-435N-1-CT-CO-LINK-;-D5610/p/20855128
Your Price
$ 8.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.038
EAN
0716647172481
Product Group - BDI
M02122
Chain Size
435X3/8
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Non Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 435X3/8 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.562 Inch | 14.275 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

