https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3M3xpbWFnZS9qcGVnfGFETTBMMmczWlM4eE1EYzNNRE16T1RJd01UQTFOQzlKVGtSWVdGaERTRTVNUzFoZlQweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDc3ZTZhMjQwMDY2MmUzNWVkMTQzYjllMmIyNTY0ZjliMDM2ZDNiMDU5YTU4NDJlMGI5ZmE0NmRhYzQzZjZkZGU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3M3xpbWFnZS9qcGVnfGFETTBMMmczWlM4eE1EYzNNRE16T1RJd01UQTFOQzlKVGtSWVdGaERTRTVNUzFoZlQweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDc3ZTZhMjQwMDY2MmUzNWVkMTQzYjllMmIyNTY0ZjliMDM2ZDNiMDU5YTU4NDJlMGI5ZmE0NmRhYzQzZjZkZGU
DIAMOND CHAIN
DIAMOND CHAIN
DMD-472-4 DOFF LINK ; D5944
DIAMOND CHAIN DIAMOND CHAIN
Description
472-4 DOFF LINK ; D5944 ; ROLLER CHAIN OFFSET LINK
Chain Link; 472-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Non Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; Curved; 0.437" Pin Diameter
Part #
C-747204
BDI #
20856306
Details
167.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-472-4-DOFF-LINK-;-D5944/p/20856306
Your Price
$ 167.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.858
EAN
0716647206254
Product Group - BDI
M02122
Chain Size
472-4
Basic Construction
Cottered
Component
Offset Link
Chain Series
Non Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
1.894
Long Description
Chain Link; 472-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Non Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

