https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-8-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Njh8aW1hZ2UvanBlZ3xhRGczTDJobE5pOHhNREl5T0RJME1Ua3lOREV5Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmT0Y5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5NDI5YWM1ZTViNzY2ZmU1ZjY2N2Y0NzkyODA5YTJjMjA1N2Y5YTI4Y2QxNDQwYzI5NDJhOWFhZGE1MzkwMTVh
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-8-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Njh8aW1hZ2UvanBlZ3xhRGczTDJobE5pOHhNREl5T0RJME1Ua3lOREV5Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmT0Y5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5NDI5YWM1ZTViNzY2ZmU1ZjY2N2Y0NzkyODA5YTJjMjA1N2Y5YTI4Y2QxNDQwYzI5NDJhOWFhZGE1MzkwMTVh
DIAMOND CHAIN
DIAMOND CHAIN
DMD-50-8 BSHLK P
DIAMOND CHAIN DIAMOND CHAIN
Description
50-8 BSHLK P ; ROLLER CHAIN CONNECTING LINK
Chain Link; 50-8 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
CB-455008CL-17CA
BDI #
20856480
Details
242.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-50-8-BSHLK-P/p/20856480
Your Price
$ 242.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.13
EAN
0716647415847
Product Group - BDI
M02122
Chain Size
50-8
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 50-8 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

