DIAMOND CHAIN
DIAMOND CHAIN
DMD-80-1RV-120NCA ; D6304
DIAMOND CHAIN DIAMOND CHAIN
Description
80-1RV-120NCA ; D6304 ; ROLLER CHAIN
Roller Chain; 85 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.442" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 1.41" Plate Height; Curved; 0.312" Pin Diameter
Part #
X-131134
BDI #
27337350
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-80-1RV-120NCA-;-D6304/p/27337350
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.627
EAN
0716647200511
Product Group - BDI
M02290
Chain Size
85
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
1.38485
Long Description
Roller Chain; 85 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.442" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 1.41" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.442 Inch | 11.227 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Height
1.41 Inch | 35.814 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

