

PT INTERNATIONAL
PT INTERNATIONAL
E081B-1SSRIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E081B-1SSRIV ROLLER CHAIN ; STAINLESS 5 MTR
Roller Chain; 81 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 9.9MM Plate Height; Curved; 3.66MM Pin Diameter
Part #
2101030373
BDI #
19419223
Details
221.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E081B-1SSRIV/p/19419223
Your Price
$ 221.08 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.398
EAN
0800675256432
Product Group - BDI
M02290
Chain Size
81
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 81 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 9.9MM Plate Height; Curved; 3.66MM Pin Diameter
Roller Width
0.13 Inch | 3.3 Millimeter
Plate Height
0.39 Inch | 9.9 Millimeter
Pin Diameter
0.144 Inch | 3.66 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh