https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
PT INTERNATIONAL
PT INTERNATIONAL
E40B-3RIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E40B-3RIV ROLLER CHAIN ; ISO ROLLER CHAIN 5 MTR /PER MTR
Roller Chain; 40B-3 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
Part #
2101030559
BDI #
19419390
Details
3588.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E40B-3RIV/p/19419390
Your Price
$ 3,588.27 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
239.497
EAN
0800675063979
Product Group - BDI
M02290
Chain Size
40B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 40B-3 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
Pin Diameter
0.901 Inch | 22.89 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Plate Height
2.083 Inch | 52.9 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

