https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
PT INTERNATIONAL
PT INTERNATIONAL
E48B-1RIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E48B-1RIV ROLLER CHAIN ; ISO ROLLER CHAIN 5 MTR /PER MTR
Roller Chain; 48B Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
2101030563
BDI #
19419393
Details
1950.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E48B-1RIV/p/19419393
Your Price
$ 1,950.98 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
124.738
EAN
0800675064112
Product Group - BDI
M02290
Chain Size
48B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 48B Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Plate Height
2.512 Inch | 63.8 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Pin Diameter
1.151 Inch | 29.24 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Width
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

