

PT INTERNATIONAL
PT INTERNATIONAL
E81X-C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E81X-C/L CHAIN CONNECTING LINK ; E SERIES LUMBER CHAIN CONN LIN
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1.122" Plate Height; Curved; 7/16" Pin Diameter
Part #
2101011266
BDI #
18124283
Details
14.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E81X-C-L/p/18124283
Your Price
$ 14.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675166823
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E81X-C/L
Weight / LBS
1
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1.122" Plate Height; Curved; 7/16" Pin Diameter
Roller Width
1.062 Inch | 26.975 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Plate Height
1.122 Inch | 28.499 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Diameter
0.905 Inch | 22.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh