

WIPPERMANN
WIPPERMANN
GL 12A-1 HÖ.SZ WIP
WIPPERMANN WIPPERMANN
Description
WIPPERMANN GL 12A-1 HÖ.SZ WIP
Roller Chain; 60; Riveted; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia
Part #
GL 12A-1 HÖ.SZ WIP
BDI #
1485255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/GL-12A-1-H%C3%96-SZ-WIP/p/1485255
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 60; Riveted; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia
Long Description
Roller Chain; 60; Riveted; 3/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15/32" Roller Dia; 0.495" Roller Wid; 0.095" Plate Thickness; 0.709" Plate Height; 15/64" Pin Dia