Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J35-2 S/C C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
329159 Roller Chains 

BROWNING BROWNING

J35-2 S/C C/L

Description

J35-2 S/C C/L CHAIN CONNECTING LINK ; R1 ACCESS-900

Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.35" Plate Height; Curved; 9/64" Pin Diameter

Part #

1297688

BDI #
329159

Details

10.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.2
EAN
0662289307838
Product Group - BDI
M02122
Chain Size
35-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
J35-2 S/C C/L
Manufacturer Internal Number
1297688
Weight / LBS
0.05
Long Description
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.35" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Plate Height
0.35 Inch | 8.89 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh