https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
KAHI CHAIN
KAHI CHAIN
K2 08B-1 śAĄCUCH
KAHI CHAIN KAHI CHAIN
Description
KAHI CHAIN K2 08B-1 śAĄCUCH
Roller Chain; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Part #
K2 08B-1 śAĄCUCH
BDI #
15075491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/K2-08B-1-%C5%9BA%C4%84CUCH/p/15075491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.7
Product Group - BDI
M02312
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Long Description
Roller Chain; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Stainless Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
