LINKBELT
LINKBELT
LB45HPSSRRCLSFPK
LINKBELT LINKBELT
Description
LB45HPSSRRCLSFPK ROLLER CHAIN ; POR
Chain Link; 45 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
Part #
0841963
BDI #
571417
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LB45HPSSRRCLSFPK/p/571417
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.007
EAN
0793699139891
Product Group - BDI
M02122
Chain Size
45
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit | Retaining Ring Clip
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 45 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
Pin Diameter
0.22 Inch | 5.588 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



