LB55HP10BX https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHUmlMMmd5TVM4NU5EY3pOREkxTXpReU5EazBMbXB3Wnd8ZTZhYTRhOTQxNjk1ZWJlNzdmODQwMWQ4YzM5NTQwYThhMWUzY2ZjZjgzZWE4ZjkyZDIwMGE2YThjNTIxY2U3YQ
571424 Roller Chains 

LINKBELT LINKBELT

LB55HP10BX

Description

LB55HP10BX ROLLER CHAIN ; POR LINK-BELT 10/BOX

Roller Chain; 55 Chain Size; Riveted; 5/8" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.28" Pin Diameter

Part #

0842055

BDI #
571424

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.285
EAN
0793699139969
Product Group - BDI
M02290
Chain Size
55
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 55 Chain Size; Riveted; 5/8" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.28" Pin Diameter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh