https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
LINKBELT
LINKBELT
LBB1802C
LINKBELT LINKBELT
Description
LBB1802C ROLLER CHAIN ; 180-2 COT
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.41" Roller Width; 0.28" Plate Thickness; 1.85" Plate Height; Curved; 11/16" Pin Diameter
Part #
1601465
BDI #
20446088
Details
669.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBB1802C/p/20446088
Your Price
$ 669.76 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.906
Product Group - BDI
M02290
Chain Size
180-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.41" Roller Width; 0.28" Plate Thickness; 1.85" Plate Height; Curved; 11/16" Pin Diameter
Plate Thickness
0.28 Inch | 7.112 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Roller Width
1.41 Inch | 35.814 Millimeter
Plate Height
1.85 Inch | 46.99 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Pin Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

