https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
LINKBELT
LINKBELT
LBB1802CL
LINKBELT LINKBELT
Description
LBB1802CL CONNECTING LINK ; 180-2 COT
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.41" Roller Width; 0.28" Plate Thickness; 1.85" Plate Height; Curved; 11/16" Pin Diameter
Part #
1601470
BDI #
20446090
Details
211.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBB1802CL/p/20446090
Your Price
$ 211.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
4.535
Product Group - BDI
M02122
Chain Size
180-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.41" Roller Width; 0.28" Plate Thickness; 1.85" Plate Height; Curved; 11/16" Pin Diameter
Roller Diameter
1.406 Inch | 35.712 Millimeter
Plate Height
1.85 Inch | 46.99 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.28 Inch | 7.112 Millimeter
Pin Diameter
0.688 Inch | 17.475 Millimeter
Roller Width
1.41 Inch | 35.814 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

