LBC2045HPRRCLSFP https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HPCNVR-RR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjN8aW1hZ2UvanBlZ3xhRE00TDJnellpODVORGN6TXpBMk1EazVOelF5TG1wd1p3fDRlMWVmZWZmOTQ2NjgwMWU5M2JhNTQzOGZlMTk0NDczMDQxNTg1NTk4MDUwNGFhYzk0M2E0Y2QwNmU1ZDJkNDM
571397 Roller Chains 

LINKBELT LINKBELT

LBC2045HPRRCLSFP

Description

LBC2045HPRRCLSFP ROLLER CHAIN ; POR

Chain Link; C2045 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter

Part #

0841961

BDI #
571397

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.012
EAN
0793699139693
Product Group - BDI
M02122
Chain Size
C2045
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Retaining Ring Clip | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; C2045 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
Pin Diameter
0.22 Inch | 5.588 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh