LBC2055HP100REB https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-WOR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NnxpbWFnZS9qcGVnfGFESTBMMmcwT1M4NU5EY3pOREkyT0RFM01EVTBMbXB3Wnd8OWFhODFiZTFkZjQ5YjMyNzI0YTFhODU5ZTZhOWFjN2U5N2NkZDYzYjIwZDcyYzNiMDM4OWJlMWU5MzhiMTZkNA
571403 Roller Chains 

LINKBELT LINKBELT

LBC2055HP100REB

Description

LBC2055HP100REB ROLLER CHAIN ; POR

Roller Chain; C2055 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter

Part #

0842054

BDI #
571403

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.222
EAN
0793699182316
Product Group - BDI
M02290
Chain Size
C2055
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
51
Long Description
Roller Chain; C2055 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh