LINKBELT
LINKBELT
LBC2065HP10BX
LINKBELT LINKBELT
Description
LBC2065HP10BX ROLLER CHAIN ; POR LINK-BELT 10/BOX
Roller Chain; C2065 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.47" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.69" Plate Height; Straight; 0.33" Pin Diameter
Part #
0842131
BDI #
571407
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBC2065HP10BX/p/571407
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.312
EAN
0793699139785
Product Group - BDI
M02290
Chain Size
C2065
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7.5
Long Description
Roller Chain; C2065 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.47" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.69" Plate Height; Straight; 0.33" Pin Diameter
Roller Diameter
0.47 Inch | 11.938 Millimeter
Pin Diameter
0.33 Inch | 8.382 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Plate Height
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



