https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
LINKBELT
LINKBELT
LBC2085HP10BX
LINKBELT LINKBELT
Description
LBC2085HP10BX ROLLER CHAIN ; POR LINK-BELT 10/BOX
Roller Chain; C2085 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.63" Roller Diameter; 0.67" Roller Width; 0.16" Plate Thickness; 0.94" Plate Height; Straight; 0.44" Pin Diameter
Part #
0842199
BDI #
571411
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/LBC2085HP10BX/p/571411
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.68
EAN
0793699139822
Product Group - BDI
M02290
Chain Size
C2085
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15
Long Description
Roller Chain; C2085 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.63" Roller Diameter; 0.67" Roller Width; 0.16" Plate Thickness; 0.94" Plate Height; Straight; 0.44" Pin Diameter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.63 Inch | 16.002 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh