https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5OXxpbWFnZS9qcGVnfGFHTTRMMmhoTUM4eE1EYzJPVFV6TXpNek56WXpNQzlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZDM0MTE5ODhlNWEyY2Q1ZDcwZjMwZGQ1OGQ3ZDUzMDc1OGFjMGM4ZDdjMmRiMGVjZDEyNWEwZjFhNDFiNTEwYg
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5OXxpbWFnZS9qcGVnfGFHTTRMMmhoTUM4eE1EYzJPVFV6TXpNek56WXpNQzlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZDM0MTE5ODhlNWEyY2Q1ZDcwZjMwZGQ1OGQ3ZDUzMDc1OGFjMGM4ZDdjMmRiMGVjZDEyNWEwZjFhNDFiNTEwYg
TSUBAKI
TSUBAKI
MR42-1-OL
TSUBAKI TSUBAKI
Description
MR42-1-OL OFFSET LINK
Chain Link; MR42 Chain Size; Cottered; 1-3/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.562" Roller Diameter; 3/4" Roller Width; 0.098" Plate Thickness; 3/4" Plate Height; Curved; 0.275" Pin Diameter
Part #
MR42OL
BDI #
904836
Details
26.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR42-1-OL/p/904836
Your Price
$ 26.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.06
EAN
0097039017840
Product Group - BDI
M02122
Chain Size
MR42
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; MR42 Chain Size; Cottered; 1-3/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.562" Roller Diameter; 3/4" Roller Width; 0.098" Plate Thickness; 3/4" Plate Height; Curved; 0.275" Pin Diameter
Plate Thickness
0.098 Inch | 2.489 Millimeter
Pin Diameter
0.275 Inch | 6.985 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.562 Inch | 14.275 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

