https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
TSUBAKI
TSUBAKI
MR42 RIV 10FT
TSUBAKI TSUBAKI
Description
MR42RB ; POR MR42 RIV
Roller Chain; MR42 Chain Size; Riveted; 1-3/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.562" Roller Diameter; 3/4" Roller Width; 0.098" Plate Thickness; 3/4" Plate Height; Curved; 0.275" Pin Diameter
Part #
MR42RB
BDI #
904837
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR42-RIV-10FT/p/904837
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.49
EAN
0696223003159
Product Group - BDI
M02290
Chain Size
MR42
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; MR42 Chain Size; Riveted; 1-3/8" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.562" Roller Diameter; 3/4" Roller Width; 0.098" Plate Thickness; 3/4" Plate Height; Curved; 0.275" Pin Diameter
Chain Pitch
1.375 Inch | 34.925 Millimeter
Roller Diameter
0.562 Inch | 14.275 Millimeter
Plate Thickness
0.098 Inch | 2.489 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.275 Inch | 6.985 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

