https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
TSUBAKI
TSUBAKI
MR45 RIV 10FT
TSUBAKI TSUBAKI
Description
MR45RB ; POR MR45 RIV
Roller Chain; MR45 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.6" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.65" Plate Height; Curved; 0.225" Pin Diameter
Part #
MR45RB
BDI #
904840
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR45-RIV-10FT/p/904840
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.445
EAN
0696223003166
Product Group - BDI
M02290
Chain Size
MR45
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; MR45 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.6" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.65" Plate Height; Curved; 0.225" Pin Diameter
Plate Thickness
0.098 Inch | 2.489 Millimeter
Roller Diameter
0.6 Inch | 15.24 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Height
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

