https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
TSUBAKI
TSUBAKI
MR52-1-CL
TSUBAKI TSUBAKI
Description
MR52-1-CL CONNECTING LINK
Chain Link; MR52 Chain Size; Cottered; 1-1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.6" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.64" Plate Height; Curved; 0.225" Pin Diameter
Part #
MR52CL
BDI #
904841
Details
10.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/MR52-1-CL/p/904841
Your Price
$ 10.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0097039206497
Product Group - BDI
M02122
Chain Size
MR52
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; MR52 Chain Size; Cottered; 1-1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.6" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.64" Plate Height; Curved; 0.225" Pin Diameter
Roller Width
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Plate Height
0.64 Inch | 16.256 Millimeter
Plate Thickness
0.098 Inch | 2.489 Millimeter
Roller Diameter
0.6 Inch | 15.24 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

